DESCRIPTION

A.Y. McDonald Compression Assembly Nut

M74700K

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Compression
End Connections
Compression
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass