DESCRIPTION

A.Y. McDonald Meter 90 Degree Elbow Bend

M74621DAL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water