• Cart

DESCRIPTION

  • Allows for a smaller meter to be installed in a larger setter with a bigger meter lay length
  • Converts 1 meter to 1-1/2 meter, 2 pieces required per meter
  • Gaskets sold separately
  • Low-lead brass construction

A.Y. McDonald Meter Adapter

M710J

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C800
End Connection 1
Meter Swivel
End Connection 2
Meter Flanged
End Connections
Meter Swivel x Meter Flanged
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 372, NSF 61
Type
Meter
Weight
2