DESCRIPTION

  • Adapter - converts 5/8 x 3/4 to 3/4 meter, 2 pieces required per meter
  • Low-lead brass construction

A.Y. McDonald Meter Adapter

M710J23

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Type
Meter Service Brass