DESCRIPTION

  • 5/8 90° meter coupling - swivel x 1/2 MNPT
  • Gasket included
  • Low-lead brass construction

A.Y. McDonald Meter Water Service Brass Bend

M74623E

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter Swivel Nut
End Connection 2
MNPT
End Connections
Meter Swivel Nut x MNPT
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Meter Service Brass