DESCRIPTION

A.Y. McDonald Meter Brass Reducing Coupling

M74628HGK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Size 2
2 in
Fitting Sizes
1 in x 2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass