DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

A.Y. McDonald Meter Brass Straight Coupling

M74620

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Lead Law Compliant
Yes
Material
Brass
Size
5/8 in x 5/8 in
Type
Straight