DESCRIPTION

A.Y. McDonald Meter Double Purpose M-Style Insetter

M7431DD33

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Lead Law Compliant
Yes