DESCRIPTION

  • Keep service going to customers while meter is out for service

A.Y. McDonald Meter Idler

M740MJ07

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
NSF Certified
No
Size
5/8 in x 3/4 in
Type
Reducing
Waterworks Application
Water