DESCRIPTION

A.Y. McDonald Meter Polyethylene Pipe Light Weight Angle Valve

M7460233G

Inlet Service Size:

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY