DESCRIPTION

A.Y. McDonald Meter Resetter with Valve

M717204WX

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Height
4 in
Lead Law Compliant
Yes