DESCRIPTION

  • All angle ball meter valves feature lock wings
  • Low-lead brass construction

A.Y. McDonald Meter Resetter with Valve

M718207WX

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Height
7 in
Installation Type
Horizontal Mount
Lead Law Compliant
Yes
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Meter Service Brass
Width
7 in

Starting at
Call for Pricing
  • QUANTITY