DESCRIPTION

A.Y. McDonald Meter Swivel x FNPT Brass Straight Coupling

M74637

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter Swivel
End Connection 2
FNPT
End Connections
Meter Swivel x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
1-3/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water