DESCRIPTION

A.Y. McDonald Meter Swivel x MNPT Brass Straight Coupling

M74626

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter Swivel
End Connection 2
MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
2-3/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
3/4 in x 3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday