DESCRIPTION

A.Y. McDonald MIP Corporation Stop

M73131

Inlet Service Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY