DESCRIPTION

A.Y. McDonald MIP x PEP Compression Polyethylene Pipe Compression Corporation Stop

M7470433G

Inlet Service Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
PEP Compression
End Connections
MIP x PEP Compression
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY