DESCRIPTION

A.Y. McDonald MIP x CTS Compression Brass Ball Valve Corporation Stop

M74704BQ

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS
End Connections
MIP x CTS
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY