DESCRIPTION

A.Y. McDonald MIP x Flared Ball Corporation Stop

M74704B

Inlet Service Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Flared
End Connections
MIP x Flared
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY