DESCRIPTION

A.Y. McDonald MIP x Plain End Bronze Adapter

M72092

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Plain End
End Connections
MIP x Plain End
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze