DESCRIPTION

  • Gas plug valves are not intended for use with potable water
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald Oval Flange x FNPT Brass Straight Coupling

M7610FK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM 584
AWWA Specifications
AWWA C-800
End Connection 1
Oval Flange
End Connection 2
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
2 in x 2 in
Type
Straight