DESCRIPTION

A.Y. McDonald PAK x MNPT Extra Strong Lead Adapter

M74180000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
PAK
End Connection 2
MNPT
End Connections
PAK x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass