DESCRIPTION

A.Y. McDonald PAK x MNPT Strong Lead Adapter

M74180039

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Size
3/4 in x 3/4 in