• Cart

DESCRIPTION

A.Y. McDonald PEX Tee

M72330

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 61 2012, ANSI B1.20.1, ANSI B16.18
ASTM Specifications
ASTM F-1807, ASTM F-876, ASTM F-877
CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connections
PEX
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
210
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY