A.Y. McDonald PEX x FSWT Reducing Brass Adapter
M72300SF
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ANSI Specifications
- ANSI 61 2012, ANSI B1.20.1, ANSI B16.18
- ASTM Specifications
- ASTM F-1807, ASTM F-876, ASTM F-877
- Clean Bagged
- No
- End Connection 1
- PEX
- End Connection 2
- Female Sweat
- End Connections
- PEX x Female Sweat
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Straight
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Forged Brass
- Maximum Pressure
- 160 psi
- Maximum Temperature
- 210
- NSF Certified
- Yes
- NSF Specifications
- NSF 61 2012