DESCRIPTION

A.Y. McDonald PVC Compression Union

M7475844K

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
PVC
Size
2 in x 2 in
Type
Straight