DESCRIPTION

A.Y. McDonald PVC x MNPT U Branch

M708U4M712

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
PVC
End Connection 2
MNPT
End Connection 3
PVC
End Connections
PVC x MNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass, Plastic
Material Type
PVC
Width
7-1/2 in