DESCRIPTION

A.Y. McDonald Reducing Baltimore Double Setter

M714H425LEFF66

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes