DESCRIPTION

A.Y. McDonald Slip C-Style Insetter

M7402SS33

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Waterworks Application
Water