DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald Square Head Gas Ball Valve

M10711

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Material
Forged Brass
Maximum Temperature
125
Valve Body Style
2 piece
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY