DESCRIPTION

A.Y. McDonald Stop & Drain Valve

M76000KF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
Compression
End Connection 2
Compression
IsAcceptableImage
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY