DESCRIPTION

A.Y. McDonald Union Straight Meter Insetter with Nut

M740N4G

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Union
End Connection 2
Union
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Size
1 in x 1 in
Type
Straight