DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

A.Y. McDonald CTS Compression Wye Branch

M708YS22

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
CTS Compression
End Connection 3
CTS Compression
End Connections
CTS Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass