This product requires certification to purchase.

3kW Indoor/Outdoor Point of Use Electric Tankless Water Heater

A.O. Smith

3kW Indoor/Outdoor Point of Use Electric Tankless Water Heater

  • Fast #
  • Part #AUPVA30K
  • Item #11454704
  • Manufacturer Part #100357995
5 out of 5 Customer Rating
Brand image
A.O. Smith

3kW Indoor/Outdoor Point of Use Electric Tankless Water Heater

  • Fast #
  • Part #AUPVA30K
  • Item #11454704
  • Manufacturer Part #100357995
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compact size perfect for point-of-use applications close to fixtures
  • On-demand water heater capable of supplying endless hot water when appropriately sized
  • Mounts easily to the wall, no venting required
  • Dry-fire protection prevents premature element failure for care-free installation
  • Energy efficiency 0.91 UEF or higher
  • Onboard self-diagnostics to monitor performance and protect the unit
  • Bright LED display for status updates and making system selections and adjustments control and diagnostics
  • Scale detection and easy maintenance for extended service life of the heater
  • Thermostatic design regulates hot water output; easily select from Lavatory or Emergency Eye Wash modes
  • 5-year limited warranty on chamber and 1-year limited warranty on all parts
  • Requires Certification
Dimensions & Measurements
Width
7-13/20 in
Characteristics & Features
Indoor Outdoor
Indoor, Outdoor
Number of Elements
2
Electrical & Operational Information
AMP
14.58
Condensing
No
Phase
Single Phase
Power Source
Electric
Volts
120V
Watts
3000 W
Warranty & Product Information
Type
AUPVA30K
UPC
671657280093