This product requires certification to purchase.

1/2 in. Brass Sweatt X Pex Ball Valve

A.Y. McDonald

1/2 in. Brass Sweatt X Pex Ball Valve

  • Fast #
  • Part #M72030PCD
  • Item #10040702
  • Manufacturer Part #5421-309
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1/2 in. Brass Sweatt X Pex Ball Valve

  • Fast #
  • Part #M72030PCD
  • Item #10040702
  • Manufacturer Part #5421-309
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for reliable performance in ball valves applications; LF 1 ANG SERV VLV W/YOKE.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Valve Size
1 in
Characteristics & Features
Material
Brass
Valve Port Opening
Full Port
Valve Type
Ball Valve
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Water
Type
M72030PCD
UPC
053565660653