This product requires certification to purchase.

1/2 x 1/4 in. PEX x Compression Angle Supply Stop Valve in Chrome

A.Y. McDonald

1/2 x 1/4 in. PEX x Compression Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #M72082PI
  • Item #7690725
  • Manufacturer Part #5421-295
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

1/2 x 1/4 in. PEX x Compression Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #M72082PI
  • Item #7690725
  • Manufacturer Part #5421-295
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use in potable water distribution systems. For use with ASTM F876 Pex tubing, in ASTM F877 water distribution systems using ASTM F1807, and/or F2098 connection methods
  • Brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • Pex end conforms to ASTM F1807
  • NSF/ANSI 61 (2012) Annex G
  • NSF/ANSI 372
  • ASME A112.18.1-2011
  • NSF/ANSI 14-2010a
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Compression
End Connections
Barbed x Compression
Length
2-9/25 in
Valve Size
1/2 in x 1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Zinc Alloy
Material
Brass, Zinc Alloy
Valve Body Material
Brass
Valve Body Style
Angle
Valve Operator
Quarter Turn Handle
Valve Type
Angle Supply Stop Valve
Warranty & Product Information
ANSI
ANSI 14-2010a, ANSI 372, ANSI 61 Annex G
ASME
ASME A112.18.1
ASTM
ASTM F-1807, ASTM F-876, ASTM F-877
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 14-2010a, NSF 372, NSF 61 Annex G
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Potable Water
UL Listed
No
UPC
053565545912