1 in. CTS Compression x CTS Compression Angle Supply Stop Valve
1 in. CTS Compression x CTS Compression Angle Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Angle yoke plug valves include a meter star nut for connection to iron yoke bars and a wide variety of inlet configurations
- These angle valves come standard with 180 degree “open to close” operating head and are directional with an arrow to indicate the direction of flow
- Large wrench flats provides for proper installation
- Potable water
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Yoke Star Nut
- End Connections:
- Flare x Yoke Star Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Type:
- M74602YGG
- UPC:
- 053565421414
- Valve Size:
- 1 in
- Weight:
- 2.64