This product requires certification to purchase.

1 in. FNPT Silicon Bronze Pump Check Valve

You last purchased this on
 
A.Y. McDonald

1 in. FNPT Silicon Bronze Pump Check Valve

  • Fast #
  • Part #M500SBG
  • Item #7689676
  • Manufacturer Part #6814-006
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. FNPT Silicon Bronze Pump Check Valve

  • Fast #
  • Part #M500SBG
  • Item #7689676
  • Manufacturer Part #6814-006
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Material:
Silicon Bronze
UL Listed:
No
Valve Size:
1 in
Valve Type:
Pump Check Valve