This product requires certification to purchase.

3/4 x 1 in. Ranger Coupling

A.Y. McDonald

3/4 x 1 in. Ranger Coupling

  • Fast #
  • Part #M7475811FG
  • Item #8457052
  • Manufacturer Part #5196-010
4.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 x 1 in. Ranger Coupling

  • Fast #
  • Part #M7475811FG
  • Item #8457052
  • Manufacturer Part #5196-010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Type
N2-894/03W
UL Listed
No
UPC
053565796710