This product requires certification to purchase.

4 x 2 in. IPS Brass Saddle

A.Y. McDonald

4 x 2 in. IPS Brass Saddle

  • Fast #
  • Part #M3806PK
  • Item #464160
  • Manufacturer Part #4128-161
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

4 x 2 in. IPS Brass Saddle

  • Fast #
  • Part #M3806PK
  • Item #464160
  • Manufacturer Part #4128-161
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Silicon bronze bolts
  • EPDM O-ring bonded to O-ring groove
  • Outlet boss with large wrench flats
  • Cast iron outer diameter AWWA C-900 pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connections
FPT
Fits Pipe Size
4 in
Pressure Class
200 psi
Tap Size
2 in
Width
3-18/25 in
Characteristics & Features
Fitting Type
Saddle
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UPC
053565034638