1/2 x 1/4 in. Barbed x Compression Quarter Turn Straight Supply Stop Valve in Chrome Plated
72080EXI 1/2 x 1/4 in. Barbed x Compression Quarter Turn Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM F-1960
- Collection:
- 72080EXI
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Barbed
- End Connection 2:
- Compression
- End Connections:
- Barbed x Compression
- Handle Material:
- Zinc Alloy
- Handle Type:
- Quarter Turn
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/25 in
- Material:
- Brass, Plastic, Rubber, Zinc Alloy
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Recommended Valve Application:
- Commercial, Residential
- UPC:
- 053565708850
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve