This product requires certification to purchase.

3/4 in. Compression Water Service Brass Stop

A.Y. McDonald

76170-22 3/4 in. Compression Water Service Brass Stop

  • Fast #
  • Part #M7617022F
  • Item #9952427
  • Manufacturer Part #5131-405
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

76170-22 3/4 in. Compression Water Service Brass Stop

  • Fast #
  • Part #M7617022F
  • Item #9952427
  • Manufacturer Part #5131-405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with "NL"
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • PTFE coated brass ball
  • Valve rated for 300 psig water pressure, end connections not to exceed rated pipe pressures
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • Insert stiffeners required on all flexible plastic connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Inlet Service Size
3/4 in
Pressure Class
300#
Valve Size
3/4 in
Characteristics & Features
Collection
76170-22
Fitting Type
Stop, Straight
Material
Brass, Plastic, Rubber
Material Type
EPDM, PTFE
OutletMeter Size
3/4 in
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C800
ASTM
ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF372
NSF Certified
Yes
UPC
053565609225