lf 1 cts g comp ball curb stop
lf 1 cts g comp ball curb stop
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Grip Joint
- End Connections:
- Grip Joint
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Size:
- 1 in