AA LED Flashlight in Yellow
AA LED Flashlight in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 4 AA alkaline batteries
- Wrist lanyard connection
- Streamlight ProPolymer®
- Bright, ten-LED system
- Waterproof
Specifications
- Battery Size:
- AA
- Color Finish Name:
- Yellow
- Light Bulb Type:
- LED
- Power Source:
- Battery
- UL Listed:
- No