DESCRIPTION

AA Thread Seal Tape 1/2 in. Stainless Steel PTFE Tap in Grey

AAT14031

Length:

SPECIFICATIONS

Color Finish
Grey
Length
260 ft
Material
Stainless Steel
Temperature Range
-400 to 550 Deg F
Thickness
4 mil
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY