• Cart

DESCRIPTION

AA Thread Seal Tape 220 ft. Poly Wrap

A760BLUE

Width:

SPECIFICATIONS

Color Finish
Blue
Length
220 ft
Material
Plastic
Material Type
Poly
Width
20 in

Starting at
Call for Pricing
  • QUANTITY