AAF Flanders
PerfectPleat® 12 x 12 x 1 in. Pleated Air Filter
Part #A173303011 | Item #4010417 | Manufacturer Part #173-303-011
$5.91
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- MERV 8
- Patented media, pleat design and manufacturing process
- Self-supporting DuraFlex media requires no wire supports
- Pleat design ensures perfectly shaped and spaced pleats
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: No
Height: 12 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 12 in x 12 in x 1 in
Width: 12 in