AAF Flanders
PerfectPleat® 19-1/2 x 14-1/2 x 3/4 in. Pleated Air Filter
Part #A173400011 | Item #4940050 | Manufacturer Part #173-400-011
$6.11
EACH
Depth:
1 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 20 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 15 in x 20 in x 1 in
Width: 15 in