AAF Flanders
PerfectPleat® 19 x 21 x 1 HC M8 Air Filter
Part #A1731119A21A | Item #7288988 | Manufacturer Part #173-11-19A21A
$12.25
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 21 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 19 in x 21 in x 1 in
Width: 19 in