AAF Flanders
PerfectPleat® 20 in x 21 in x 1 in Air Filter
Part #A1731119E21A | Item #7262137 | Manufacturer Part #173-11-19E21A
$16.10
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Documents
Specifications
Collection: PerfectPleat®
Depth: 1 in
Disposable: Yes
Height: 21 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 20 in x 21 in x 1 in
Width: 20 in