AAF Flanders
PerfectPleat® 20 x 10 x 2 in. MERV 8 Standard Capacity Air Filter
Part #A172112200 | Item #4610128 | Manufacturer Part #172-112-200
$5.76
EACH
Depth:
2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Most efficient filters in cleaning performance and cost effectiveness
Documents
Specifications
Collection: PerfectPleat®
Depth: 2 in
Disposable: Yes
Height: 20 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 10 in x 20 in x 2 in
Width: 10 in